Page 1 of 29

Next

Compare
100 HUB 13T16/32 SPLINE

COMPARE

100 HUB 13T16/32 SPLINE

Description
100 HUB 13T16/32 SPLINE COUPLING HUB ; 13 TOOTH 16/32 SPLINE

MAGNALOY COUPLING

Part # M100A1316

BDI # 600916

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 6X2 METRIC

COMPARE

100 HUB 6X2 METRIC

Description
100 HUB 6X2 METRIC COUPLING HUB ; 6 MM BORE X 2 MM KEYWAY

MAGNALOY COUPLING

Part # M100M0602

BDI # 600919

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 5/8X3/32 W/DSS

COMPARE

100 HUB 5/8X3/32 W/DSS

Description
100 HUB 5/8X3/32 W/DSS COUPLING HUB ; 5/8" BORE X 5/32" KEYWAY

MAGNALOY COUPLING

Part # M10002005DSS

BDI # 600778

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 28X6 METRIC

COMPARE

100 HUB 28X6 METRIC

Description
100 HUB 28X6 METRIC COUPLING HUB ; 28MM BORE X 6MM KEYWAY

MAGNALOY COUPLING

Part # M100M2806

BDI # 600969

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 27X8 METRIC

COMPARE

100 HUB 27X8 METRIC

Description
100 HUB 27X8 METRIC COUPLING HUB ; 27MM BORE X 8MM KEYWAY

MAGNALOY COUPLING

Part # M100M2708

BDI # 600968

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY