Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
Torque:
5530In-Lbs
LH500 HUB 2-1/8 1/2X1/4KW
Description
LH500 HUB 2-1/8 1/2X1/4KW ; HYDRAULIC COUPLING
Part # LH500-HUB-2-1/8-1/2X1/4KW
BDI # 23204766
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW
Description
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW
Part # CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW
BDI # 24299029
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 1-1/4 1/4X1/8KW
Description
LH500 HUB 1-1/4 1/4X1/8KW ; HYDRAULIC CJ JAW COUPLING
Part # LH500-HUB-1-1/4-1/4X1/8KW
BDI # 23204422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 2-3/8 5/8X5/16KW
Description
LH500 HUB 2-3/8 5/8X5/16KW ; HYDRAULIC COUPLING
Part # LH500-HUB-2-3/8-5/8X5/16KW
BDI # 23204746
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling