Page 1 of 5

Next

Compare
LH700 HUB 1-1/2 3/8X3/16KW

COMPARE

LH700 HUB 1-1/2 3/8X3/16KW

Description
LH700 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH700-HUB-1-1/2-3/8X3/16KW

BDI # 23204656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 68.834
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.02
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 90A CI 32MM RSB

COMPARE

CJ 90A CI 32MM RSB

Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW

TIMKEN LOVEJOY

Part # CJ90A-HUB-CI-32MM-RSB

BDI # 596603

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 160.02
Coupling Type: Jaw Coupling
Torque: 21240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 90/100B HUB CI RSB

COMPARE

CJ 90/100B HUB CI RSB

Description
CJ 90/100B HUB CI RSB HUB ; 90A, 90/100B CURVE JAW

TIMKEN LOVEJOY

Part # CJ90/100B-HUB-CI-RSB

BDI # 596543

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 199.898
Coupling Type: Jaw Coupling
Torque: 21240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LH700 HUB 2 1/2X1/4KW

COMPARE

LH700 HUB 2 1/2X1/4KW

Description
LH700-HUB-2"-1/2X1/4KW ; POR HYDRAULIC

TIMKEN LOVEJOY

Part # 845271089244

BDI # 23204758

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 68.834
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.02
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH700 HUB 1-3/4 3/8X3/16KW

COMPARE

LH700 HUB 1-3/4 3/8X3/16KW

Description
LH700 HUB 1-3/4 3/8X3/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH700 HUB 1-3/4 3/8X3/16KW

BDI # 23204498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 68.834
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.02
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY