Page 1 of 8

Next

Compare
C295 2-7/8 3/4X3/8 KW

COMPARE

C295 2-7/8 3/4X3/8 KW

Description
C295 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-2-7/8-3/4X3/8KW

BDI # 595869

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 HUB 1-3/4 RSB NKW NO SETSCREW

COMPARE

C2955 HUB 1-3/4 RSB NKW NO SETSCREW

Description
C2955 HUB RSB 1 3/4, NO ; C2955 HUB 1 3/4 N/KW N/SS RSB

TIMKEN LOVEJOY

Part # 68514441038

BDI # 595158

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling
Torque: NBR 18900 | Hytrel/Bronze 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C295 3-3/8 7/8X7/16 KW

COMPARE

C295 3-3/8 7/8X7/16 KW

Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-3-3/8-7/8X7/16KW

BDI # 595556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 80MM 22X5.4MM KW

COMPARE

C2955 80MM 22X5.4MM KW

Description
C2955-HUB-80MMH7-22X5.4MMKW ; COUPLING

TIMKEN LOVEJOY

Part # 685144586797

BDI # 596412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 2-7/16 5/8X5/16 KW

COMPARE

C295 2-7/16 5/8X5/16 KW

Description
C295 2-7/16 5/8X5/16 KW COUPLING HUB ; 2-7/16IN BORE 5/8X5/16 KW

TIMKEN LOVEJOY

Part # C295-HUB-2-7/16-5/8X5/16KW

BDI # 21917582

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY