Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.688
Length Thru Bore - Millimeter:
46.05
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
104.775
Coupling Type:
Jaw Coupling
CJ 55/70B HUB CI RSB
Description
CJ 55/70B HUB CI RSB HUB ; 4.72IN OD UNBORED GRAY CAST IRON
Part # CJ55/70B-HUB-CI-RSB
BDI # 596541
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling
Torque:
3625In-Lbs
CJ 55/70B CI 2-5/8 5/8 KW
Description
CJ 55/70B CI 2-5/8 5/8 KW HUB ; 55A, 55/70B CURVE JAW
Part # CJ55/70B-HUB-CI-2-5/8-5/8X5/16KW
BDI # 596950
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling
CJ55/70A 1-1/4 KW
Description
CJ55/70A 1-1/4 KW COUPLING
Part # CJ55A-HUB-CI-1-1/4-1/4X1/8KW
BDI # 21444507
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
Coupling Type:
Jaw Coupling
CJ 55/70B CI 2-3/8 5/8 KW
Description
CJ 55/70B CI 2-3/8 5/8 KW COUPLING HUB ; 2-3/8" BORE 2.56" LTB GRAY
Part # CJ55/70B-HUB-CI-2-3/8-5/8X5/16KW
BDI # 596764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling