Page 1 of 6

Next

Compare
PHE FRC130FTB

COMPARE

PHE FRC130FTB

Description
PHE FRC130FTB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC130FTB

BDI # 1281458

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.118

Length Thru Bore - Millimeter: 26.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC130HTB

COMPARE

PHE FRC130HTB

Description
PHE FRC130HTB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC130HTB

BDI # 1281459

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.118

Length Thru Bore - Millimeter: 26.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC130RSB

COMPARE

PHE FRC130RSB

Description
PHE FRC130RSB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC130RSB

BDI # 1281460

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.118

Length Thru Bore - Millimeter: 47.5
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 1-3/4 3/8X3/16 KW

COMPARE

C226 1-3/4 3/8X3/16 KW

Description
C226 1-3/4 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-3/4-3/8X3/16KW

BDI # 593783

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 HUB 7/8 RSB NKW NO SETSCREW

COMPARE

C226 HUB 7/8 RSB NKW NO SETSCREW

Description
C226 HUB 7/8 RSB NKW NO SETSCREW

TIMKEN LOVEJOY

Part # C226-HUB-7/8-RSB-NKW-N/SS

BDI # 595138

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling
Torque: NBR 2988 | Hytrel/Bronze 5940In-Lbs

Price Inventory : Available to order
Loading Price
QTY