Page 1 of 49

Next

Compare
PHE FRC230FTB

COMPARE

PHE FRC230FTB

Description
PHE FRC230FTB FRC COUPLING ; NON-RETURNABLE

SKF

Part # PHE FRC230FTB

BDI # 1281470

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 52.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC230HTB

COMPARE

PHE FRC230HTB

Description
PHE FRC230HTB FRC COUPLING ; NON-RETURNABLE

SKF

Part # PHE FRC230HTB

BDI # 1281471

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 52.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC230RSB

COMPARE

PHE FRC230RSB

Description
PHE FRC230RSB FRC COUPLING ; NON-RETURNABLE

SKF

Part # PHE FRC230RSB

BDI # 1281472

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 90
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-5/8 3/8X3/16 KW

COMPARE

C285 1-5/8 3/8X3/16 KW

Description
C285 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-1-5/8-3/8X3/16KW

BDI # 595280

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-3/4 3/8X3/16 KW

COMPARE

C285 1-3/4 3/8X3/16 KW

Description
C285 1-3/4 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-1-3/4-3/8X3/16KW

BDI # 595863

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY