PHE FRC230FTB
Description
PHE FRC230FTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC230FTB
BDI # 1281470
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.858
Length Thru Bore - Millimeter:
52.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155
Coupling Type:
Jaw Coupling
PHE FRC230HTB
Description
PHE FRC230HTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC230HTB
BDI # 1281471
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.858
Length Thru Bore - Millimeter:
52.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155
Coupling Type:
Jaw Coupling
PHE FRC230RSB
Description
PHE FRC230RSB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC230RSB
BDI # 1281472
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.858
Length Thru Bore - Millimeter:
90
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155
Coupling Type:
Jaw Coupling
CJ 100/110B HUB CI RSB
Description
CJ 100/110B HUB CI RSB ; 100A 100/110B CURVED
Part # CJ100/110B-HUB-CI-RSB
BDI # 596544
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
109.982
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
Torque:
29200In-Lbs
LH800 HUB 2 1/2X1/4KW
Description
LH800 HUB 2 1/2X1/4KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH800 HUB 2 1/2X1/4KW
BDI # 23204524
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
78.994
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling