Page 1 of 5

Next

Compare
CJ 110/125B HUB NI RSB

COMPARE

CJ 110/125B HUB NI RSB

Description
CJ 110/125B HUB NI RSB ; 110A 110/125B CURVED

TIMKEN LOVEJOY

Part # CJ110/125B-HUB-NI-RSB

BDI # 596877

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Nodular Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 119.888
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling
Torque: 42480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LH900 HUB 4-1/2 1X1/2KW

COMPARE

LH900 HUB 4-1/2 1X1/2KW

Description
LH900 HUB 4-1/2 1X1/2KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH900 HUB 4-1/2 1X1/2KW

BDI # 23204582

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 101.346
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH900 HUB 4-1/2 1-1/4X5/8KW

COMPARE

LH900 HUB 4-1/2 1-1/4X5/8KW

Description
LH900 HUB 4-1/2 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH900 HUB 4-1/2 1-1/4X5/8KW

BDI # 23204584

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 101.346
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH900 HUB 4-5/8 1-1/4X5/8KW

COMPARE

LH900 HUB 4-5/8 1-1/4X5/8KW

Description
LH900 HUB 4-5/8 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH900 HUB 4-5/8 1-1/4X5/8KW

BDI # 23204586

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 101.346
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH900 HUB 4-3/4 1-1/4X5/8KW

COMPARE

LH900 HUB 4-3/4 1-1/4X5/8KW

Description
LH900 HUB 4-3/4 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH900 HUB 4-3/4 1-1/4X5/8KW

BDI # 23204588

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 101.346
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY