Page 1 of 10

Next

Compare
CJ 48/60B CI 2 1/2X1/4 KW

COMPARE

CJ 48/60B CI 2 1/2X1/4 KW

Description
CJ 48/60B CI 2 1/2X1/4 KW HUB ; 48A, 48/60B CURVE JAW

TIMKEN LOVEJOY

Part # CJ48/60B-HUB-PM-2"-1/2X1/4KW

BDI # 596766

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 48/60B CI 50MM KW

COMPARE

CJ 48/60B CI 50MM KW

Description
CJ 48/60B CI 50MM KW COUPLING HUB ; 48A, 48/60B CURVE JAW

TIMKEN LOVEJOY

Part # CJ48/60B-HUB-PM-50MMH7-14X3.8MMKW

BDI # 596803

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 48A HUB PM 1-7/8 1/2X1/4KW

COMPARE

CJ 48A HUB PM 1-7/8 1/2X1/4KW

Description
CJ 48A HUB PM 1-7/8 1/2X1/4KW HUB ; 48A 48/60B CURVE JAW

TIMKEN LOVEJOY

Part # CJ48A-HUB-PM-1-7/8-1/2X1/4KW

BDI # 23186702

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ48A-HUB-PM-45MMH7-14X3.3MM KW

COMPARE

CJ48A-HUB-PM-45MMH7-14X3.3MM KW

Description
CJ48A-HUB-PM-45MMH7-14X3.3MM KW ; COUPLING

TIMKEN LOVEJOY

Part # CJ48A-HUB-PM-45MMH7-14X3.3MMKW

BDI # 23043042

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ48A-HUB-PM-17MM-RSB

COMPARE

CJ48A-HUB-PM-17MM-RSB

Description
CJ48A-HUB-PM-17MM-RSB JAW COUPLING ; SIZE 48 URETHANE SPIDER 92 SHORE A

TIMKEN LOVEJOY

Part # CJ48A-HUB-PM-17MM-RSB

BDI # 21551766

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | 4 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY