CJ 100/110B HUB CI RSB
Description
CJ 100/110B HUB CI RSB ; 100A 100/110B CURVED
Part # CJ100/110B-HUB-CI-RSB
BDI # 596544
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
109.982
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
Torque:
29200In-Lbs
LH800 HUB 2 1/2X1/4KW
Description
LH800 HUB 2 1/2X1/4KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH800 HUB 2 1/2X1/4KW
BDI # 23204524
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
78.994
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
109.982
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
LH800 HUB 3-1/4 3/4X3/8KW
Description
LH800 HUB 3-1/4 3/4X3/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH800 HUB 3-1/4 3/4X3/8KW
BDI # 23204542
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
78.994
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
LH800 HUB 15T 8/16 SAE F 2SS
Description
LH800 HUB 15T 8/16 SAE F 2SS ; HYDRAULIC CJ JAW COUPLING
Part # LH800 HUB 15T 8/16 SAE F 2SS
BDI # 23204762
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
78.994
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling