C295 2-7/8 3/4X3/8 KW
Description
C295 2-7/8 3/4X3/8 KW COUPLING HUB
Part # C295-HUB-2-7/8-3/4X3/8KW
BDI # 595869
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
C2955 HUB 1-3/4 RSB NKW NO SETSCREW
Description
C2955 HUB 1-3/4 RSB NKW NO SETSCREW
Part # C2955-HUB-1-3/4-RSB-NKW-N/SS
BDI # 595158
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
C2955 95MM 25X5.4MM KW
Description
C2955 95MM 25X5.4MM KW HUB ; COUPLING
Part # C2955-HUB-95MMH7-25X5.4MMKW
BDI # 596616
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
C295 3-3/8 7/8X7/16 KW
Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB
Part # C295-HUB-3-3/8-7/8X7/16KW
BDI # 595556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
C295 2-7/16 5/8X5/16 KW
Description
C295 2-7/16 5/8X5/16 KW COUPLING HUB ; 2-7/16IN BORE 5/8X5/16 KW
Part # C295-HUB-2-7/16-5/8X5/16KW
BDI # 21917582
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling