CJ 110/125B HUB NI RSB
Description
CJ 110/125B HUB NI RSB ; 110A 110/125B CURVED
Part # CJ110/125B-HUB-NI-RSB
BDI # 596877
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Nodular Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
Torque:
42480In-Lbs
LH900 HUB 4-1/2 1X1/2KW
Description
LH900 HUB 4-1/2 1X1/2KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH900 HUB 4-1/2 1X1/2KW
BDI # 23204582
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
LH900 HUB 4-1/2 1-1/4X5/8KW
Description
LH900 HUB 4-1/2 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH900 HUB 4-1/2 1-1/4X5/8KW
BDI # 23204584
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
LH900 HUB 4-5/8 1-1/4X5/8KW
Description
LH900 HUB 4-5/8 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH900 HUB 4-5/8 1-1/4X5/8KW
BDI # 23204586
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
LH900 HUB 4-3/4 1-1/4X5/8KW
Description
LH900 HUB 4-3/4 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH900 HUB 4-3/4 1-1/4X5/8KW
BDI # 23204588
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling