H3567 HUB 2-5/8 RSB NKW NO SETSCREW
Description
H3567 HUB 2-5/8 NKW NSS ; POR
Part # H3567 HUB 2-5/8 RSB NKW NO SETSCREW
BDI # 595829
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
196.85
Coupling Type:
Jaw Coupling
Torque:
NBR 46632 | Hytrel/Bronze 63000In-Lbs