SW150 SNAP WRAP WITH RING

COMPARE

SW150 SNAP WRAP WITH RING

Description
SW150 SNAP WRAP WITH RING ; 4.56" OD NBR

TIMKEN LOVEJOY

Part # SW150-SNAP WRAP W/RING

BDI # 1403120

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 4.56
Outside Diameter - Millimeter: 115.824

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SW150 SNAP WRAP

COMPARE

SW150 SNAP WRAP

Description
SW150-SNAP WRAP

TIMKEN LOVEJOY

Part # SW150-SNAP WRAP ONLY

BDI # 592726

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 4.56
Outside Diameter - Millimeter: 115.824

Other Features: Components May or May Not Intermix Among Brands | Without Retaining Ring
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : Available to order
Loading Price
QTY