Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
9
Length - Millimeter:
27
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
1.063
6202690
Description
6202690 KEYLESS BUSHING ; 19MM OD TRANTORQUE STEEL
Part # 6202690
BDI # 17282712
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
9
Length - Millimeter:
22.2
Other Features:
Self Centering | Limited Axial Movement | 16 MM Wrench Size
Length - Inch:
0.874
SLD 350 MM 9X12
Description
SLD 350 MM 9X12 SHAFT LOCKING DEVICE
Part # SLD-350-MM-9X12
BDI # 599272
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Bore - Millimeter:
9
Length - Millimeter:
4.5
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.177