6202855UP
Description
6202855UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # 6202855UP
BDI # 19305535
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.382
Outside Diameter - Millimeter:
60.5
Bore - Millimeter:
36
Length - Millimeter:
69.9
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.752
6202855
Description
6202855 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # 6202855
BDI # 17282736
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2.382
Outside Diameter - Millimeter:
60.5
Bore - Millimeter:
36
Length - Millimeter:
69.9
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.752
SLD 350 MM 36X42
Description
SLD 350 MM 36X42 SHAFT LOCKING DEVICE
Part # SLD-350-MM-36X42
BDI # 599449
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
36
Length - Millimeter:
7
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.276
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
36
Length - Millimeter:
23.012
Other Features:
5 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
0.906
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
36
Length - Millimeter:
23.495
Other Features:
Power-Lock
Length - Inch:
0.925