KLNN17/21 NR. KLNN017
Description
SATI KLNN17/21 NR. KLNN017
Part # KLNN17/21 NR. KLNN017
BDI # 17023086
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.827
Outside Diameter - Millimeter:
21
Bore - Millimeter:
17
Length - Millimeter:
6.3
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.248
KLNN16/20 NR. KLNN016
Description
SATI KLNN16/20 NR. KLNN016
Part # KLNN16/20 NR. KLNN016
BDI # 1404978
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.787
Outside Diameter - Millimeter:
20
Bore - Millimeter:
16
Length - Millimeter:
6.3
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.248
6202109
Description
6202109 KEYLESS BUSHING ; 3/4" OD TRANTORQUE STEEL
Part # 6202109
BDI # 17282670
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Length - Millimeter:
22.225
Other Features:
Self Centering | Limited Axial Movement | 0.625 Inch Wrench Size
Length - Inch:
0.875
PL006X019 RE-SS
Description
PL006X019 RE-SS KEYLESS LOCK BUSHING
Part # PL006X019 RE-SS
BDI # 22380052
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
6
Length - Millimeter:
13.487
Other Features:
3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.531
B-LOC B109 5/16IN
Description
B-LOC B109 5/16IN KEYLESS BUSHING
Part # B-LOC B109 5/16IN
BDI # 17283609
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.23
Bore - Millimeter:
7.95
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.65