Page 1 of 4

Next

Compare
PHF FX10-260X325

COMPARE

PHF FX10-260X325

Description
PHF FX10-260X325 KEYLESS BUSHING ; NON-RETURNABLE

SKF

Part # PHF FX10-260X325

BDI # 24760069

Features

Component: Keyless Screw Locking Assembly
Series: FX10
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.795

Outside Diameter - Millimeter: 325
Bore - Millimeter: 260
Length - Millimeter: 56
Other Features: 34 Clamp Screws
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
PHF FX190-185X330

COMPARE

PHF FX190-185X330

Description
PHF FX190-185X330 KEYLESS BUSHING ; NON-RETURNABLE

SKF

Part # PHF FX190-185X330

BDI # 24761163

Features

Component: Keyless Screw Locking Assembly
Series: FX190
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.992

Outside Diameter - Millimeter: 330
Bore - Millimeter: 185
Length - Millimeter: 86
Other Features: 10 Clamp Screws
Length - Inch: 3.386

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 260X325

COMPARE

SLD 2600 MM 260X325

Description
SLD 2600 MM 260X325 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-260X325

BDI # 598893

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.795

Outside Diameter - Millimeter: 325
Bore - Millimeter: 260
Length - Millimeter: 0
Other Features: Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 200

COMPARE

SLD 900 MM 200

Description
SLD 900 MM 200 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-200

BDI # 598961

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.78

Outside Diameter - Millimeter: 350
Bore - Millimeter: 200
Length - Millimeter: 86.004
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 3.386

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 260X325

COMPARE

SLD 1500 MM 260X325

Description
SLD 1500 MM 260X325 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-260X325

BDI # 599005

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.795

Outside Diameter - Millimeter: 325
Bore - Millimeter: 260
Length - Millimeter: 56.007
Other Features: 34 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY