PHF FX10-260X325
Description
PHF FX10-260X325 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-260X325
BDI # 24760069
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
56
Other Features:
34 Clamp Screws
Length - Inch:
2.205
PHF FX190-185X330
Description
PHF FX190-185X330 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX190-185X330
BDI # 24761163
Features
Component:
Keyless Screw Locking Assembly
Series:
FX190
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Bore - Millimeter:
185
Length - Millimeter:
86
Other Features:
10 Clamp Screws
Length - Inch:
3.386
SLD 2600 MM 260X325
Description
SLD 2600 MM 260X325 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-260X325
BDI # 598893
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
0
Other Features:
Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
0
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
195
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386
SLD 1500 MM 260X325
Description
SLD 1500 MM 260X325 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-260X325
BDI # 599005
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
56.007
Other Features:
34 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
2.205