Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
30
Length - Millimeter:
27.991
Other Features:
Power-Lock
Length - Inch:
1.102
SLD 350 MM 42X48
Description
SLD 350 MM 42X48 SHAFT LOCKING DEVICE
Part # SLD-350-MM-42X48
BDI # 599452
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
42
Length - Millimeter:
8
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.315
SLD 350 S MM 42X48
Description
SLD 350 S MM 42X48 SHAFT LOCKING DEVICE
Part # SLD-350 S-MM-42X48
BDI # 599503
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
42
Length - Millimeter:
8
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.315
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
42
Length - Millimeter:
36.5
Other Features:
8 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.437