Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
40
Length - Millimeter:
54
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
2.126
PHF FX20-40X53
Description
PHF FX20-40X53 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX20-40X53
BDI # 1290495
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
40
Length - Millimeter:
52
Other Features:
8 Clamp Screws
Length - Inch:
2.047
SLD 1900 MM 40X53
Description
SLD 1900 MM 40X53 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-40X53
BDI # 599443
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
40
Length - Millimeter:
50
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.969
PL040X053 TF
Description
PL040X053 TF KEYLESS LOCKING DEVICE ; 40 MM ID X 53 MM OD
Part # PL040X053 TF
BDI # 21463123
Features
Component:
Keyless Screw Locking Assembly
Series:
TF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
40
Length - Millimeter:
2.283
Other Features:
Power-Lock
Length - Inch:
2.047