SPB24OPN-CR
Description
SPB24OPN-CR SUPER PILLOW BLOCK BEARING ; 1.5" DIA OPEN SELF-ALIGNING
Part # SPB24OPNCR
BDI # 854033
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Corrosion Resistant | 1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
59
Other Features:
High Accuracy Class | Synthetic Retainer
Length - Inch:
2.323
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
RUS38206-KS-GR3/-10-15
Description
RUS38206-KS-GR3/-10-15 RLR BRG UNIT ; NON-RETURNABLE 52MM OD LINEAR
Part # RUS38206-KS-GR3/-10-15
BDI # 19265147
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
42
Other Features:
High Accuracy Class | Synthetic Retainer
Length - Inch:
1.654
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
512P35C1
Description
512P35C1 ROLLER CARRIAGE ; SIZE: 35MM PRECISION GR C STYLE
Part # 512P35C1
BDI # 871135
Features
Series:
500
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Style | 0.03 C Preload
Overall Length - Inch:
4.291
Rail Width - Millimeter:
34
Rail Width - Inch:
1.339