Page 1 of 4

Next

Compare
RW24B

COMPARE

RW24B

Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING

THOMSON

Part # RW24B

BDI # 854887

Features

Bearing Length - Inch: 5.38
Bearing Length - Millimeter: 136.652
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 1.5

Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW32B

COMPARE

RW32B

Description
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING

THOMSON

Part # RW32B

BDI # 854892

Features

Bearing Length - Inch: 7.38
Bearing Length - Millimeter: 187.452
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 2

Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW32C

COMPARE

RW32C

Description
RW32C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 2" DIA SELF-ALIGNING

THOMSON

Part # RW32C

BDI # 854893

Features

Bearing Length - Inch: 7.38
Bearing Length - Millimeter: 187.452
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 2

Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Through Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW48B

COMPARE

RW48B

Description
RW48B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 3" DIA SELF-ALIGNING

THOMSON

Part # RW48B

BDI # 854897

Features

Bearing Length - Inch: 11
Bearing Length - Millimeter: 279.4
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 3

Shaft Diameter - Millimeter: 76.2
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW48S

COMPARE

RW48S

Description
RW48S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 3" D SELF-ALIGNING

THOMSON

Part # RW48S

BDI # 854899

Features

Bearing Length - Inch: 11
Mounting Block Height - Millimeter: 58.42
Mounting Block Length - Inch: 13
Mounting Block Width - Millimeter: 152.4
Bearing Length - Millimeter: 279.4

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 107.95
Shaft Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY