RW8C
Description
RW8C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 0.5" DIA SELF-ALIGNING
Part # RW8C
BDI # 854903
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
RW8B
Description
RW8B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 0.5" DIA SELF-ALIGNING
Part # RW8B
BDI # 854902
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
RW8S
Description
RW8S LINEAR ROLLER BEARING ; ROUNDWAY SGL TYPE 0.5" D SELF-ALIGNING
Part # RW8S
BDI # 854904
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
11.43
Mounting Block Length - Inch:
3
Mounting Block Width - Millimeter:
31.75
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
23.876
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW8A
Description
RW8A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 0.5" DIA SELF-ALIGNING
Part # RW8A
BDI # 854901
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
RW8V
Description
RW8V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 0.5" D SELF-ALIGNING
Part # RW8V
BDI # 854905
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
35.052
Mounting Block Length - Inch:
1.38
Mounting Block Width - Millimeter:
76.2
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
57.15
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block