RW8V
Description
RW8V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 0.5" D SELF-ALIGNING
Part # RW8V
BDI # 854905
Features
Bearing Length - Inch:
2.38
Mounting Block Height - Millimeter:
35.052
Mounting Block Length - Inch:
1.38
Mounting Block Width - Millimeter:
76.2
Bearing Length - Millimeter:
60.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
57.15
Shaft Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW48V
Description
RW48V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 3" DIA SELF-ALIGNING
Part # RW48V
BDI # 854900
Features
Bearing Length - Inch:
11
Mounting Block Height - Millimeter:
169.926
Mounting Block Length - Inch:
5.5
Mounting Block Width - Millimeter:
393.7
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
304.8
Shaft Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW24B
Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING
Part # RW24B
BDI # 854887
Features
Bearing Length - Inch:
5.38
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW24V
Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING
Part # RW24V
BDI # 854890
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
85.852
Mounting Block Length - Inch:
2.75
Mounting Block Width - Millimeter:
200.152
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
152.4
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW32B
Description
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING
Part # RW32B
BDI # 854892
Features
Bearing Length - Inch:
7.38
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes