RW24B
Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING
Part # RW24B
BDI # 854887
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
RW24A
Description
RW24A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 1.5" DIA SELF-ALIGNING
Part # RW24A
BDI # 854886
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
RW24C
Description
RW24C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 1.5" DIA SELF-ALIGNING
Part # RW24C
BDI # 854888
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
RW24S
Description
RW24S LINEAR ROLLER BEARING ; ROUNDWAY SGL TYPE 1.5" D SELF-ALIGNING
Part # RW24S
BDI # 854889
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
29.21
Mounting Block Length - Inch:
6.5
Mounting Block Width - Millimeter:
73.152
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
54.102
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW24V
Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING
Part # RW24V
BDI # 854890
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
85.852
Mounting Block Length - Inch:
2.75
Mounting Block Width - Millimeter:
200.152
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
152.4
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block