Features
Size:
1 IN ID X 1.563 IN OD X 0.125 IN T
Inch - Metric:
Inch
Material:
Felt
Other Features:
Use PR Type External Retaining Rings for Retention
Product Name:
Seal
Product Type:
Closed Integral
QS 1 1/2 L 36
Description
QS 1 1/2 L 36 QUICK SHAFT ; 1-1/2" DIA 36" L CS CLASS L 60 CASE
Part # QS 1 1/2 L 36
BDI # 842831
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
36
Length Type:
Cut to Length
QS 1 1/4 L 24
Description
QS 1 1/4 L 24 QUICK SHAFT ; 1-1/4" DIA 24" L CS CLASS L 60 CASE
Part # QS 1 1/4 L 24
BDI # 842844
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
24
Length Type:
Cut to Length