TNUT05M4

COMPARE

TNUT05M4

Description
TNUT05M4 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT05M4

BDI # 876971

Features

Size: 19.5 MM W X 8.6 MM H
Inch - Metric: Metric
Other Features: 9.8 MM Barrel Dia | M4 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY
TNUT05M6

COMPARE

TNUT05M6

Description
TNUT05M6 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT05M6

BDI # 876973

Features

Size: 19.5 MM W X 8.6 MM H
Inch - Metric: Metric
Other Features: 9.8 MM Barrel Dia | M6 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY
TNUT05M8

COMPARE

TNUT05M8

Description
TNUT05M8 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT05M8

BDI # 876974

Features

Size: 19.5 MM W X 8.6 MM H
Inch - Metric: Metric
Other Features: 9.8 MM Barrel Dia | M8 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY
TNUT05M5

COMPARE

TNUT05M5

Description
TNUT05M5 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT05M5

BDI # 876972

Features

Size: 19.5 MM W X 8.6 MM H
Inch - Metric: Metric
Other Features: 9.8 MM Barrel Dia | M5 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY