LQBR 30-2LS
Description
LQBR 30-2LS LINEAR BALL BEARING ; NON-RETURNABLE
Part # LQBR 30-2LS
BDI # 1239205
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Nominal Bolt Center Across Shaft - Millimeter:
133
Other Features:
M8 Bolt | Each Sealed on One End | Length Thru Bore 50 MM on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
LQCD 25 D-2LS
Description
LQCD 25 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING
Part # LQCD 25 D-2LS
BDI # 1413620
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
140
Other Features:
One Piece Housing | M10 Bolt | Each Sealed on One End
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable