KH16-B
Description
KH16-B LINEAR BALL BEARING ; NON-RETURNABLE 16MM X 30MM NOT SEALED
Part # KH16-B
BDI # 18314183
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KB30-PP-AS
Description
KB30-PP-AS LINEAR BALL BEARING ; NON-RETURNABLE
Part # KB30-PP-AS
BDI # 15068853
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant | With Lubrication Holes on Outer Ring
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH12-PP
Description
KH12-PP LINEAR BALL BEARING ; NON-RETURNABLE 12MM SEALED BOTH SIDES
Part # KH12-PP
BDI # 1411780
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball