Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH20-PP
Description
KH20-PP LINEAR BALL BEARING ; NON-RETURNABLE 20MM ID X 28MM OD
Part # KH20-PP
BDI # 1411786
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
WBK15S-01
Description
WBK15S-01 BALL SCREW SUPPORT UNIT ; 15MM SQUARE
Part # WBK15S-01
BDI # 1196750
Features
Base to Center of Shaft - Millimeter:
30
Housing/Block Length - Inch:
3.15
Housing/Block Length - Millimeter:
80
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
1.181
Rolling Element:
Ball Bearing
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Chrome Steel Ball | Delrin Retainer
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH08-PP
Description
KH08-PP LINEAR BALL BEARING ; NON-RETURNABLE 8MM X 15MM X 24MM DBL
Part # KH08-PP
BDI # 1411776
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Length - Millimeter:
24
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
0.945
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball