Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FNYBUPBO24LS
Description
FNYBUPBO24LS PILLOW BLOCK BEARING ; 1.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUPBO24LS
BDI # 853891
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Fluoronyliner Bushing | 1/4 Inch Bolt
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUTWNO24
Description
FNYBUTWNO24 TWIN PILLOW BLOCK BEARING ; 1.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWNO24
BDI # 854394
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Fluoronyliner Bushing | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SSU24OPNWW-CR
Description
SSU24OPNWW-CR LINEAR BEARING ; SUPER SMART BALL BUSHING 1.5" DIA
Part # SSU24OPNWW-CR
BDI # 854117
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application | Heavy Duty
Length - Inch:
3
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball