Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Greased | With Lubrication Holes on Outer Ring
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
SPB24ADJ
Description
SPB24ADJ PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM
Part # SPB24ADJ
BDI # 854028
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
BSBU45Q124MS3
Description
BSBU45Q124MS3 BALL SCREW SUPPORT BEARING ; BOLT-ON FLANGED
Part # BSBU45Q124MS3
BDI # 20353825
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
6.496
Housing/Block Length - Millimeter:
165
Number of Bearings:
Quadruple
Inch - Metric:
Metric
Material:
Steel
Other Features:
Medium Preload
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing