Features
        
                            Base to Center of Shaft - Millimeter:
                            
                                0
                        
        
                            Housing/Block Length - Inch:
                            
                                6.496
                        
        
                            Housing/Block Length - Millimeter:
                            
                                165
                        
        
                            Number of Bearings:
                            
                                Double
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Other Features:
                            
                                Heavy Preload
                        
        
                            Housing Style:
                            
                                Round
                        
        
                            Base to Center of Shaft - Inch:
                            
                                0
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
SPM50OPNWW
        
            Description
            
            SPM50OPNWW LINEAR BEARING ; SUPER BALL BUSHING 50MM DIA
    
Part # SPM50OPNWW
BDI # 854686
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Profile:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.953
                        
        
                            Length - Millimeter:
                            
                                100
                        
        
                            Other Features:
                            
                                Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
                        
        
                            Length - Inch:
                            
                                3.937
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Material:
                            
                                Thermoplastic
                        
        
                            Linear Bushing Type:
                            
                                Round Bore | Ball
                        
        
SPM50OPN
        
            Description
            
            SPM50OPN LINEAR BEARING ; SUPER BALL BUSHING 50MM DIA
    
Part # SPM50OPN
BDI # 854684
Features
        
                            Enclosure:
                            
                                None
                        
        
                            Profile:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.953
                        
        
                            Length - Millimeter:
                            
                                100
                        
        
                            Other Features:
                            
                                Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
                        
        
                            Length - Inch:
                            
                                3.937
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Material:
                            
                                Thermoplastic
                        
        
                            Linear Bushing Type:
                            
                                Round Bore | Ball
                        
        
SPM50WW
        
            Description
            
            SPM50WW LINEAR BEARING ; 50MM ID X 75MM OD X 100MM LG
    
Part # SPM50WW
BDI # 854688
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Profile:
                            
                                Closed
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.953
                        
        
                            Length - Millimeter:
                            
                                100
                        
        
                            Other Features:
                            
                                Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application
                        
        
                            Length - Inch:
                            
                                3.937
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Material:
                            
                                Thermoplastic
                        
        
                            Linear Bushing Type:
                            
                                Round Bore | Ball
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Profile:
                            
                                Closed
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.953
                        
        
                            Length - Millimeter:
                            
                                100
                        
        
                            Other Features:
                            
                                High Accuracy Class | Synthetic Retainer
                        
        
                            Length - Inch:
                            
                                3.937
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Housing Material:
                            
                                Steel
                        
        
                            Linear Bushing Type:
                            
                                Round Bore | Ball