KH30-B
Description
KH30-B LINEAR BALL BEARING ; NON-RETURNABLE 30MM X 40MM NOT SEALED
Part # KH30-B
BDI # 18314650
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
50
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.969
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SPB24
Description
SPB24 LINEAR PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM
Part # SPB24
BDI # 854027
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
KN50-B-PP
Description
KN50-B-PP LINEAR BALL BEARING ; NON-RETURNABLE 50MM X 75MM X 100MM
Part # KN50-B-PP
BDI # 1174831
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Length - Millimeter:
100
Other Features:
Light Duty | Relubricatable | Plastic Cage | Adjustable Angle
Length - Inch:
3.937
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KS30-PP
Description
KS30-PP LINEAR BALL BEARING ; NON-RETURNABLE 30MM X 47MM X 68MM DBL
Part # KS30-PP
BDI # 1411816
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Light Duty | Plastic Cage
Length - Inch:
2.677
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SPB20
Description
SPB20 PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # SPB20
BDI # 854019
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable