KN50-B-PP
Description
KN50-B-PP LINEAR BALL BEARING ; NON-RETURNABLE 50MM X 75MM X 100MM
Part # KN50-B-PP
BDI # 1174831
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Length - Millimeter:
100
Other Features:
Light Duty | Relubricatable | Plastic Cage | Adjustable Angle
Length - Inch:
3.937
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball