SSU10OPNWW
Description
SSU10OPNWW LINEAR BEARING ; 5/8" BORE 1-1/8" OD
Part # SSU10OPNWW
BDI # 854074
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application | Heavy Duty
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
KBZ10
Description
KBZ10-C LINEAR BALL BEARING ; NON-RETURNABLE 15.875MMX28.575MMX38.1MM
Part # KBZ10
BDI # 1174540
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.5
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FNYBUTWN10L
Description
FNYBUTWN10L TWIN PILLOW BLOCK BEARING ; 0.625" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN10L
BDI # 854319
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Center Across Shaft - Millimeter:
53.3
Other Features:
Fluoronyliner Bushing | Compensated ID | No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.5 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable