Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Greased | With Lubrication Holes on Outer Ring
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
KH40-PP
Description
KH40-PP LINEAR BALL BEARING ; 40MM X 52MM X 60MM DBL
Part # KH40-PP
BDI # 1174807
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
5.118
Housing/Block Length - Millimeter:
130
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Preload
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
6.496
Housing/Block Length - Millimeter:
165
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Preload
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing
BSBU40Q124M
Description
BSBU40Q124M BALL SCREW SUPPORT BEARING ; BOLT-ON FLANGED
Part # BSBU40Q124M
BDI # 1354008
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
6.496
Housing/Block Length - Millimeter:
165
Number of Bearings:
Quadruple
Inch - Metric:
Metric
Material:
Steel
Other Features:
Medium Preload
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing