KH25-B
Description
KH25-B LINEAR BALL BEARING ; NON-RETURNABLE 25MM ID X 35MM OD
Part # KH25-B
BDI # 19264932
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH10-PP
Description
KH10-PP LINEAR BALL BEARING ; NON-RETURNABLE 10MM X 17MM X 26MM DBL
Part # KH10-PP
BDI # 1411778
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Length - Millimeter:
26
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.024
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Plastic Cage | Adjustable Angle
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
KB20-PP-AS
Description
KB20-PP-AS LINEAR BALL BEARING ; NON-RETURNABLE 20MM X 45MM DBL
Part # KB20-PP-AS
BDI # 1411760
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant | With Lubrication Holes on Outer Ring
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH20-PP
Description
KH20-PP LINEAR BALL BEARING ; NON-RETURNABLE 20MM ID X 28MM OD
Part # KH20-PP
BDI # 1411786
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball