KBZ12
Description
KBZ12 LINEAR BALL BEARING ; NON-RETURNABLE 19.05MMX31.75MMX41.275MM
Part # KBZ12
BDI # 1174544
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KB25-PP
Description
KB25-PP LINEAR BALL BEARING ; NON-RETURNABLE 25MM X 40MM X 58MM DBL
Part # KB25-PP
BDI # 1174482
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH20-PP
Description
KH20-PP LINEAR BALL BEARING ; NON-RETURNABLE 20MM ID X 28MM OD
Part # KH20-PP
BDI # 1411786
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH16-PP
Description
KH16-PP LINEAR BALL BEARING ; NON-RETURNABLE 24MM OD X 30MM WD
Part # KH16-PP
BDI # 1411784
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Light Duty | Relubricatable | Adjustable Angle
Length - Inch:
1.772
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball