KB16-PP
Description
KB16-PP LINEAR BALL BEARING ; NON-RETURNABLE 16MM X 26MM X 36MM DBL
Part # KB16-PP
BDI # 15071336
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Plastic Cage
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KS12-PP
Description
KS12-PP LINEAR BALL BEARING ; NON-RETURNABLE 12MM X 22MM DBL
Part # KS12-PP
BDI # 18316087
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Light Duty | Plastic Cage
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KB30-PP
Description
KB30-PP LINEAR BALL BEARING ; NON-RETURNABLE 30MM X 47MM X 68MM DBL
Part # KB30-PP
BDI # 18315878
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH16-PP
Description
KH16-PP LINEAR BALL BEARING ; NON-RETURNABLE 24MM OD X 30MM WD
Part # KH16-PP
BDI # 1411784
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball