RWU65-F-L-120/930/120-V3-G2
Description
RWU65-F-L-120/930/120-V3-G2 GUIDE ASY ; NON-RETURNABLE
Part # RWU65-F-L-120/930/120-V3-G2
BDI # 27783875
SSUPB16
Description
SSUPB16 PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SSUPB16
BDI # 854137
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SSUPBO16
Description
SSUPBO16 PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SSUPBO16
BDI # 854159
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KWVE25-B-H-V1-G3
Description
KWVE25-B-H-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Part # KWVE25-B-H-V1-G3
BDI # 1472267
Features
Series:
KWVE
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Four-Row | Corrosion-Resistant Design | High-Narrow
Overall Length - Inch:
3.28
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
TKVD25-G3 X 1120-20/20
Description
TKVD25-G3 X 1120-20/20 LINEAR GUIDEWAY
Part # TKVD25-G3 X 1120-20/20
BDI # 25128373