Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
PR1000
Description
PR1000 RETAINING RING ; INTERNAL 1" ID X 1.563" OD STEEL
Part # PR1000
BDI # 854964
Features
Size:
1 IN ID X 1.563 IN OD
Inch - Metric:
Inch
Material:
Steel
Other Features:
Push In Type | 0.08 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
SPB32OPN
Description
SPB32OPN PILLOW BLOCK BEARING ; 2" BORE 4 BOLT ALUMINUM
Part # SPB32OPN
BDI # 854039
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
0.38 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.91
Length - Millimeter:
104.394
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.11
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SSUFB16
Description
SSUFB16 FLANGED PILLOW BLOCK BEARING ; 1" BORE 4 BOLT SQUARE FLANGE
Part # SSUFB16
BDI # 854126
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Circle Diameter Round - Inch:
3.01
Housing Configuration:
End Mount
Other Features:
Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
76.45