SSU16WW

COMPARE

SSU16WW

Description
SSU16WW LINEAR BEARING ; 1" BORE 1-9/16" OD

THOMSON

Part # SSU16WW

BDI # 854099

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Length - Millimeter: 57.15

Other Features: Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application | Heavy Duty
Length - Inch: 2.25
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
KH20-PP

COMPARE

KH20-PP

Description
KH20-PP LINEAR BALL BEARING ; 20MM ID X 28MM OD

INA

Part # KH20-PP

BDI # 1411786

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Length - Millimeter: 30

Other Features: Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch: 1.181
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
NAS15ALZ

COMPARE

NAS15ALZ

Description
NAS15ALZ LINEAR GUIDE CARRIAGE ; BALL SLIDE

NSK

Part # NAS15ALZ

BDI # 20217091

Features

Series: NAS
Lubrication/Lube Block Yes/No: No
Accuracy Class: Normal Grade
Preload: Yes
Inch - Metric: Metric

Material: Carbon Steel
Other Features: High Load Type
Overall Length - Inch: 2.236
Rail Width - Millimeter: 15
Rail Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY
LBBR 25-2LS/HV6

COMPARE

LBBR 25-2LS/HV6

Description
LBBR 25-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN

EWELLIX

Part # LBBR 25-2LS/HV6

BDI # 1413786

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Length - Millimeter: 40

Other Features: Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch: 1.575
Self Aligning: No
Housing Material: Stainless Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY