Features
        
                            Enclosure:
                            
                                None
                        
        
                            Profile:
                            
                                Closed
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.563
                        
        
                            Length - Millimeter:
                            
                                57.15
                        
        
                            Other Features:
                            
                                Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
                        
        
                            Length - Inch:
                            
                                2.25
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Material:
                            
                                Steel
                        
        
                            Linear Bushing Type:
                            
                                Round Bore | Ball
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Profile:
                            
                                Closed
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.024
                        
        
                            Length - Millimeter:
                            
                                36
                        
        
                            Other Features:
                            
                                Heavy Duty | Plastic Cage | Optional Corrosion Resistant
                        
        
                            Length - Inch:
                            
                                1.417
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Housing Material:
                            
                                Steel
                        
        
                            Linear Bushing Type:
                            
                                Round Bore | Ball
                        
        
SS6UTFB8
        
            Description
            
            SS6UTFB8 FLANGED TWIN PILLOW BLOCK BRG ; 0.5" BORE SUPER SMART
    
Part # SS6UTFB8
BDI # 854415
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                31.75
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                1.77
                        
        
                            Housing Configuration:
                            
                                End Mount Twin
                        
        
                            Other Features:
                            
                                20TPI | Length Thru Bore 1.25 Inch on Both Side
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Square Flange
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Nominal Bolt Circle Diameter Round - Millimeter:
                            
                                44.96
                        
        
SSEPBM25DD
        
            Description
            
            SSEPBM25DD PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM
    
Part # SSEPBM25DD
BDI # 854758
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                58
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                60
                        
        
                            Other Features:
                            
                                M10 Bolt
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Closed
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Profile:
                            
                                Closed
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.945
                        
        
                            Length - Millimeter:
                            
                                30
                        
        
                            Other Features:
                            
                                Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
                        
        
                            Length - Inch:
                            
                                1.181
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Housing Material:
                            
                                Steel
                        
        
                            Linear Bushing Type:
                            
                                Round Bore | Ball