512P55D1

COMPARE

512P55D1

Description
512P55D1 ROLLER CARRIAGE ; SIZE: 55MM PRECISION GR D STYLE

THOMSON

Part # 512P55D1

BDI # 871737

Features

Series: 500
Lubrication/Lube Block Yes/No: No
Accuracy Class: Precision Grade
Preload: Yes
Inch - Metric: Metric

Material: Steel
Other Features: Cannot Put One Brand Carriage on Another Brands Rail | Narrow Long Style | 0.03 C Preload
Overall Length - Inch: 8.091
Rail Width - Millimeter: 53
Rail Width - Inch: 2.087

Price Inventory : Available to order
Loading Price
QTY
S1000

COMPARE

S1000

Description
S1000 LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T

THOMSON

Part # S1000

BDI # 854821

Features

Size: 1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY