Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
TWN16
Description
TWN-16 TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # TWN16
BDI # 854476
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KWVE45-B-G3-V1
Description
KWVE45-B-G3-V1 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Part # KWVE45-B-V1-G3
BDI # 15049329
KB30-PP-AS
Description
KB30-PP-AS BILLE ROULEMENT ; LINEAIRE PRECISION
Part # KB30-PP-AS
BDI # 15068853
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant | With Lubrication Holes on Outer Ring
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball