Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
59
Other Features:
High Accuracy Class | Synthetic Retainer
Length - Inch:
2.323
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SPB24OPN-CR
Description
SPB24OPN-CR SUPER PILLOW BLOCK BEARING ; 1.5" DIA OPEN SELF-ALIGNING
Part # SPB24OPNCR
BDI # 854033
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Corrosion Resistant | 1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
RUS38206-KS-GR3/-10-15
Description
RUS38206-KS-GR3/-10-15 RLR BRG UNIT ; NON-RETURNABLE 52MM OD LINEAR
Part # RUS38206-KS-GR3/-10-15
BDI # 19265147
RUS26126-KS-GR3/-10-15
Description
RUS26126-KS-GR3/-10-15 RLR BRG UNIT ; NON-RETURNABLE 40MM LINEAR
Part # RUS26126-KS-GR3/-10-15
BDI # 20839136
KWVE30-B-V1-G3
Description
KWVE30-B-V1-G3 LINEAR GUIDE CARRIAGE ; NON-RETURNABLE 4-ROW BALL
Part # KWVE30-B-V1-G3
BDI # 15042812