SPB24OPN

COMPARE

SPB24OPN

Description
SPB-24-OPN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM

THOMSON

Part # SPB24OPN

BDI # 854032

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Nominal Bolt Center Across Shaft - Millimeter: 104.1
Other Features: 1/4 Inch Bolt

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KS12-PP

COMPARE

KS12-PP

Description
KS12-PP LINEAR BALL BEARING ; 12MM X 22MM DBL

INA

Part # KS12-PP

BDI # 18316087

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Length - Millimeter: 32

Other Features: Light Duty | Plastic Cage
Length - Inch: 1.26
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY